Menu Search

EATON #ECX09D5BCA-J

Starter, Non-Reversing; 240V AC 60Hz; 6.0-10.0 Motor FLA

SKU: 78668575424
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size D
UL Cont. Amps: 12A
Phase: 3
Coil Voltage: 240V AC 60Hz
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Enclosure Type: NEMA 4X
Overload Relay: Without Overload Protection
Motor FLA: 6.00-10.00
Description
XT Non-metallic 4X starters are the latest addition to our broad line of pre-engineered solutions that make it easy to get an enclosed starter fast. These sturdy, uncomplicated starters are economical, but built to last.
Additional Info: Overload Relay: XTOB, Cover Control: STOP/START Oval Pushbuttons with Red Run Pilot Light, Enclosure: IP66