Menu Search
Magnetic Starters Starter, Non-Reversing; 240V AC 60Hz; 24.0-32.0 Motor FLA

EATON #ECX09H3BBA-N

Starter, Non-Reversing; 240V AC 60Hz; 24.0-32.0 Motor FLA

SKU #78668554034
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size H
UL Cont. Amps: 32A
Phase: 3
Coil Voltage: 240V AC 60Hz
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 230V: 10 Hp
Enclosure Type: NEMA 4
Overload Relay: Without Overload Protection
Motor FLA: 24.00-32.00

Additional Info: Overload Relay: XTOB, Cover Control: STOP/START Oval Pushbuttons, Enclosure: Painted Steel, IP66