You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #ECX09B1BAA-H

Starter, Non-Reversing; 240V AC 60Hz; 2.40-4.0 Motor FLA

SKU # 78668523782 Manufacturer Series: XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 7A
Phase: 3
Coil Voltage: 240V AC 60Hz
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 230V: 2 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 2.40-4.00

Additional Info: Overload Relay: XTOB, Enclosure: IP23