Menu Search
Magnetic Starters Starter, Non-Reversing; 240V 50Hz; 18A
EATON #AN16BN0KC

Freedom Starter, Non-Reversing; 240V 50Hz; 18A

SKU # 78211306008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 240V 50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open
Overload Relay: Manual, Auto Reset
Auxiliary Contacts: (1) NO Side Mounted

Three-phase, full voltage magnetic starters are most commonly used to switch AC motor loads. Starters consist of a magnetically actuated switch (contactor) and an overload relay assembled together.

Additional Info: Full Voltage, C306 Bimetallic Overload Relay