Menu Search
Magnetic Starters Starter, Non-Reversing; 240/220V AC 60/50Hz; 9A

EATON #ECN05A1BHA

Freedom Starter, Non-Reversing; 240/220V AC 60/50Hz; 9A

SKU #78211405042
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 1
Coil Voltage: 240/220V AC 60/50Hz
Hp 1-Phase 230V: 1.5 Hp
Hp 3-Phase 460V: 1.5 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO

Additional Info: 3-Poles, Cover Control: HAND/OFF/AUTO Selector Switch