Menu Search
EATON #ECN0531BAA-A29

Freedom Starter, Non-Reversing; 240/220V AC 60/50Hz; 90A

SKU # 78211422610
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 1
Coil Voltage: 240/220V AC 60/50Hz
Hp 1-Phase 230V: 30 Hp
Hp 3-Phase 460V: 50 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO (1) NC Side Mounted

Additional Info: 3-Poles