Menu Search
Magnetic Starters Starter, Non-Reversing; 240/220V AC 60/50Hz; 4-20 Motor FLA
EATON #ECN0501BAA-R63/C

Freedom Starter, Non-Reversing; 240/220V AC 60/50Hz; 4-20 Motor FLA

SKU # 78668545047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 1
Coil Voltage: 240/220V AC 60/50Hz
Hp 1-Phase 115V: 1 Hp at 120V
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp at 208V
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 4-20
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles, Without Ground Fault Auto/Manual Reset Overload