Menu Search

EATON #ECN0711BJA

Freedom Starter, Non-Reversing; 240/220V AC 60/50Hz; 27A

SKU: 78211406862
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 240/220V AC 60/50Hz
Hp 3-Phase 460V: 10 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO
Additional Info: Control Transformer 240/120V, 3-Poles, Cover Control: HAND/OFF/AUTO Selector Switch with Red Run Pilot Light