Menu Search
EATON #ECN0518BHA

Freedom Starter, Non-Reversing; 240/220V AC 60/50Hz; 27A

SKU # 78211406586
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 1
Coil Voltage: 240/220V AC 60/50Hz
Hp 1-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp at 380V
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO

Additional Info: 3-Poles, Cover Control: HAND/OFF/AUTO Selector Switch