Menu Search
Magnetic Starters Starter, Non-Reversing; 240/220V AC 60/50Hz; 20 - 100 Motor FLA

EATON #ECN0531BAA-R63/E

Freedom Starter, Non-Reversing; 240/220V AC 60/50Hz; 20 - 100 Motor FLA

SKU #78668545100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 1
Coil Voltage: 240/220V AC 60/50Hz
Hp 1-Phase 115V: 7.5 Hp at 120V
Hp 1-Phase 230V: 15 Hp
Hp 3-Phase 200V: 25 Hp at 208V
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 20 - 100
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles, Without Ground Fault Auto/Manual Reset Overload