Menu Search
Search
EATON #ECN0701BJA-A29

Freedom Starter, Non-Reversing; 240/220V AC 60/50Hz; 18A

SKU # 78211422613
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 240/220V AC 60/50Hz
Hp 3-Phase 460V: 5 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO (1) NC Side Mounted

Additional Info: Control Transformer 240/120V, 3-Poles, Cover Control: HAND/OFF/AUTO Selector Switch with Red Run Pilot Light