Menu Search
Magnetic Starters Starter, Non-Reversing; 240/220V 60/50Hz; 90A

EATON #ECN0538BAA

Freedom Starter, Non-Reversing; 240/220V 60/50Hz; 90A

SKU #78211401618
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 3
Coil Voltage: 240/220V 60/50Hz
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Auxiliary Contacts: (1) NO Side Mounted

Additional Info: Control Transformer 480/120V