Menu Search
EATON #BN16GN0BB

Freedom Starter, Non-Reversing; 240/220V 60/50Hz; 45A

SKU # 78211402327
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 1
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 230V: 7.5 Hp
Enclosure Type: Open
Overload Relay: Manual, Auto Reset
Auxiliary Contacts: (1) NO Side Mounted

Single-phase, full voltage magnetic starters connect the motor directly across the line, allowing it to draw full inrush current during start-up. These starters are most commonly used for control of self-starting single-phase motors up to 15 horsepower at 230v. They consist of a 2-pole electromagnetic contactor to make and break the motor power circuit and an overload relay to provide running overload protection.

Additional Info: Full Voltage