Menu Search

EATON #AN13BN0B5E020

Starter, Non-Reversing; 240/220V 60/50Hz; 4-20 Motor FLA

SKU: 78668562819
Manufacturer Series: Space-Savings
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open
Motor FLA: 4-20
Description
The Eaton NEMA SpaceSavings line of starters includes non-reversing contactors, electronic overload relays and a variety of related accessories. Because the Space-Savings family meets IEC, UL, CSA and CE standards, it is the perfect product solution for applications all over the world. The compact and easy to install Space-Savings line of NEMA starters is the efficient and effective solution for customer applications from size 0 through size 5.
Additional Info: XTOE Electronic Overload Relay