Menu Search
Magnetic Starters Starter, Non-Reversing; 240/220V 60/50Hz; 18A
EATON #ADCAE16DNS0BC

Freedom Starter, Non-Reversing; 240/220V 60/50Hz; 18A

SKU # 78211466623
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size D
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO Side Mounted

IEC freedom series starters utilize an interchangeable heater pack overload relay which allows increased flexibility. Starters are available to cover 3-phase motors with fractional horsepower ratings up to 900 hp at 480V.

Additional Info: C306 Bimetallic Overload Relay