Menu Search
EATON #ECX09G1EJA-R63/D

Starter, Non-Reversing; 208V AC 60Hz; 9 - 45 Motor FLA

SKU # 78668560781 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size G
UL Cont. Amps: 25A
Phase: 3
Coil Voltage: 208V AC 60Hz
Hp 1-Phase 230V: 3 Hp at 208V
Hp 3-Phase 200V: 7.5 Hp at 208V
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 9 - 45
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch with Red Run Pilot Light, Selectable Trip Class 10, 20 or 30, Enclosure: IP23, Without Ground Fault Auto/Manual Reset Overload