Menu Search
Magnetic Starters Starter, Non-Reversing; 208V AC 60Hz; 4-20 Motor FLA

EATON #ECN05A1EAA-R63/C

Freedom Starter, Non-Reversing; 208V AC 60Hz; 4-20 Motor FLA

SKU #78668545089
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 1
Coil Voltage: 208V AC 60Hz
Hp 1-Phase 115V: 0.33 Hp at 120V
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 1.5 Hp at 208V
Hp 3-Phase 230V: 1.5 Hp
Hp 3-Phase 460V: 2 Hp
Hp 3-Phase 575V: 3 Hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 4-20
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles, Without Ground Fault Auto/Manual Reset Overload