Menu Search
EATON #ECN0811EAA

Freedom Starter, Non-Reversing; 208V AC 60Hz; 27A

SKU # 78668513877
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 1
Coil Voltage: 208V AC 60Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater