Menu Search
Magnetic Starters Starter, Non-Reversing; 208V AC 60Hz; 27A
EATON #ECN0711EKA-A29

Freedom Starter, Non-Reversing; 208V AC 60Hz; 27A

SKU # 78211423265
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 208V AC 60Hz
Hp 3-Phase 460V: 10 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO (1) NC Side Mounted

Additional Info: Control Transformer 208/120V, 3-Poles, Cover Control: HAND/OFF/AUTO Selector Switch with Red Run/Green OFF Lights