Menu Search

EATON #ECN0511EAA-A29

Freedom Starter, Non-Reversing; 208V AC 60Hz; 27A

SKU: 78668538060
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 1
Coil Voltage: 208V AC 60Hz
Hp 1-Phase 230V: 7.5 Hp at 200V
Hp 3-Phase 460V: 10 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO (1) NC Side Mounted
Additional Info: 3-Poles