Menu Search

EATON #ECN6801EAA

Freedom Starter, Non-Reversing; 208V AC 60Hz; 18A

SKU: 78211431052
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 208V AC 60Hz
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 460V: 3 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO
Additional Info: 3-Poles