Menu Search

EATON #ECX09G1EAA-MS29

Starter, Non-Reversing; 208V AC 60Hz; 16.0-24.0 Motor FLA

SKU: 78668523775
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size G
UL Cont. Amps: 25A
Phase: 3
Coil Voltage: 208V AC 60Hz
Hp 1-Phase 230V: 3 Hp at 208V
Hp 3-Phase 200V: 7.5 Hp at 208V
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 16.00-24.00
Additional Info: Overload Relay: XTOB, Enclosure: IP23