Menu Search
EATON #ECX09F3EAA-M

Starter, Non-Reversing; 208V AC 60Hz; 16.0-24.0 Motor FLA

SKU # 78668544823 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size F
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 208V AC 60Hz
Enclosure Type: NEMA 4
Overload Relay: Without Overload Protection
Motor FLA: 16.00-24.00

Additional Info: Overload Relay: XTOB, Enclosure: Painted Steel, IP66