Menu Search

EATON #ECN05A1EAA-R61/D

Freedom Starter, Non-Reversing; 208V AC 60Hz; 1.6 - 8 Motor FLA

SKU #78668536693
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 1
Coil Voltage: 208V AC 60Hz
Hp 1-Phase 230V: 1.5 Hp at 200V
Hp 3-Phase 460V: 1.5 Hp at 380V
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 1.6 - 8
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles