Menu Search
Magnetic Starters Starter, Non-Reversing; 208V AC 60Hz; 1 - 5 Motor FLA

EATON #ECX09B5EJA-R63/B

Starter, Non-Reversing; 208V AC 60Hz; 1 - 5 Motor FLA

SKU #78668575416
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 7A
Phase: 3
Coil Voltage: 208V AC 60Hz
Hp 1-Phase 230V: 0.75 Hp at 208V
Hp 3-Phase 230V: 1.5 Hp
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 1 - 5
Auxiliary Contacts: (1) NO (1) NC

XT Non-metallic 4X starters are the latest addition to our broad line of pre-engineered solutions that make it easy to get an enclosed starter fast. These sturdy, uncomplicated starters are economical, but built to last.

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch with Red Run Pilot Light, Selectable Trip Class 10, 20 or 30, Enclosure: IP66, Without Ground Fault Auto/Manual Reset Overload