Menu Search
Magnetic Starters Starter, Non-Reversing; 208V 60Hz; 65A
EATON #XTAE065D00A5E100

Starter, Non-Reversing; 208V 60Hz; 65A

SKU # 78668544367 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size D
UL Cont. Amps: 65A
Phase: 3
Coil Voltage: 208V 60Hz
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 15 Hp
Hp 3-Phase 200V: 20 Hp
Hp 3-Phase 230V: 25 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 60 Hp

C-H XTAE065D00A5E100 XT IEC FVNR ST