Menu Search
Magnetic Starters Starter, Non-Reversing; 120V AC; 9.90-133 Motor FLA
EATON #W+200M4CFCY4Y7

Advantage Starter, Non-Reversing; 120V AC; 9.90-133 Motor FLA

SKU # 78211497462
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Phase: 3
Coil Voltage: 120V AC
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 9.90-133