You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #ECX09B5ACA-H

Starter, Non-Reversing; 120V AC 60Hz; 2.40-4.0 Motor FLA

SKU # 78668554160 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 2.40-4.00
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 7A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 1-Phase 115V: 0.25 Hp
Enclosure Type: NEMA 4X
Overload Relay: Without Overload Protection

XT Non-metallic 4X starters are the latest addition to our broad line of pre-engineered solutions that make it easy to get an enclosed starter fast. These sturdy, uncomplicated starters are economical, but built to last.

Additional Info: Overload Relay: XTOB, Cover Control: STOP/START Oval Pushbuttons with Red Run Pilot Light, Enclosure: IP66