Menu Search

EATON #ECA07L8CHA

Advantage Starter, Non-Reversing; 120V AC 60Hz

SKU #78211402595
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size Lower 1
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 3-Phase 460V: 2 Hp at 480V
Enclosure Type: NEMA 12
Overload Relay: Solid State

Additional Info: Control Transformer 480/120V, Cover Control: HAND/OFF/AUTO Selector Switch, IP62, Automatic/Manual Reset