Menu Search
Search
EATON #ECX09G5AHA-R63/D

Starter, Non-Reversing; 120V AC 60Hz; 9 - 45 Motor FLA

SKU # 78668555620 Manufacturer Series: XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size G
UL Cont. Amps: 25A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 1-Phase 115V: 2 Hp
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 9 - 45
Auxiliary Contacts: (1) NO (1) NC

XT Non-metallic 4X starters are the latest addition to our broad line of pre-engineered solutions that make it easy to get an enclosed starter fast. These sturdy, uncomplicated starters are economical, but built to last.

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch, Selectable Trip Class 10, 20 or 30, Enclosure: IP66, Without Ground Fault Auto/Manual Reset Overload