Menu Search
Search
EATON #ECX09D1AAA-K

Starter, Non-Reversing; 120V AC 60Hz; 9 - 12 Motor FLA

SKU # 78668523790 Manufacturer Series: XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size D
UL Cont. Amps: 12A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 1-Phase 115V: 0.5 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 9 - 12

Additional Info: Overload Relay: XTOB, Enclosure: IP23