Menu Search

EATON #ECA0718CKA-A29P5P7

Advantage Starter, Non-Reversing; 120V AC 60Hz; 27A

SKU #78211431742
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 3-Phase 460V: 10 Hp at 480V
Enclosure Type: NEMA 12
Overload Relay: Solid State
Auxiliary Contacts: (1) NO (1) NC Side Mounted

Additional Info: Control Transformer 480/120V, Cover Control: HAND/OFF/AUTO Selector Switch with Red Run/Green OFF Pilot Lights, EMERGENCY STOP-mushroom head, START/STOP Pushbuttons, IP62, Automatic/Manual Reset