Menu Search

EATON #ECX09K1AAA-P

Starter, Non-Reversing; 120V AC 60Hz; 24.0-40.0 Motor FLA

SKU: 78668528361
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size K
UL Cont. Amps: 50A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 1-Phase 115V: 3 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 24.00-40.00
Additional Info: Overload Relay: XTOB, Enclosure: IP23