Menu Search
Magnetic Starters Starter, Non-Reversing; 120V AC 60Hz; 2.40-4.0 Motor FLA

EATON #ECX09H1AAA-H

Starter, Non-Reversing; 120V AC 60Hz; 2.40-4.0 Motor FLA

SKU #78668537500
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size H
UL Cont. Amps: 32A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 1-Phase 115V: 3 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 2.40-4.00

Additional Info: Overload Relay: XTOB, Enclosure: IP23