Menu Search
Search
EATON #ECX09E5ASA

Starter, Non-Reversing; 120V AC 60Hz; 15A

SKU # 78668554124 Manufacturer Series: XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size E
UL Cont. Amps: 15A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 1-Phase 115V: 0.75 Hp
Enclosure Type: NEMA 4X
Overload Relay: Without Overload Protection

XT Non-metallic 4X starters are the latest addition to our broad line of pre-engineered solutions that make it easy to get an enclosed starter fast. These sturdy, uncomplicated starters are economical, but built to last.

Additional Info: Overload Relay: XTOB, Cover Control: STOP/START Selector Switch, Enclosure: IP66