Menu Search
Magnetic Starters Starter, Non-Reversing; 120V AC 60Hz; 0.40-0.60 Motor FLA
EATON #ECX09B5ATA-D

Starter, Non-Reversing; 120V AC 60Hz; 0.40-0.60 Motor FLA

SKU # 78668554206 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 7A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 1-Phase 115V: 0.25 Hp
Enclosure Type: NEMA 4X
Overload Relay: Without Overload Protection
Motor FLA: 0.40-0.60

XT Non-metallic 4X starters are the latest addition to our broad line of pre-engineered solutions that make it easy to get an enclosed starter fast. These sturdy, uncomplicated starters are economical, but built to last.

Additional Info: Overload Relay: XTOB, Cover Control: STOP/START Selector Switch with Red Run Pilot Light, Enclosure: IP66