Menu Search

EATON #ECX09B1AAA-B

Starter, Non-Reversing; 120V AC 60Hz; 0.16 - 0.24 Motor FLA

SKU: 78668523777
Manufacturer Series: XT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size B
UL Cont. Amps: 7A
Phase: 3
Coil Voltage: 120V AC 60Hz
Hp 1-Phase 115V: 0.25 Hp
Enclosure Type: NEMA 1
Overload Relay: Without Overload Protection
Motor FLA: 0.16 - 0.24
Additional Info: Overload Relay: XTOB, Enclosure: IP23