You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #ECN0522AHA

Freedom Starter, Non-Reversing; 120/110V AC 60/50Hz; 45A

SKU # 78211431087
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
UL Cont. Amps: 45A
Size: NEMA Size 2
Hp 3-Phase 460V: 25 Hp at 380V
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Phase: 1
Coil Voltage: 120/110V AC 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater

Additional Info: 3-Poles, Cover Control: HAND/OFF/AUTO Selector Switch