Menu Search
EATON #ECN0501AJA

Freedom Starter, Non-Reversing; 120/110V AC 60/50Hz; 18A

SKU # 78211406524
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
UL Cont. Amps: 18A
Type: Non-Combination Non-Reversing Starter
Size: NEMA Size 0
Hp 3-Phase 460V: 5 Hp at 380V
Construction Standard: NEMA 600V AC
Phase: 1
Coil Voltage: 120/110V AC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Auxiliary Contacts: (1) NO

Additional Info: 3-Poles, Cover Control: HAND/OFF/AUTO Selector Switch with Red Run Pilot Light