Menu Search
EATON #ECN0528AAA-R61/F

Freedom Starter, Non-Reversing; 120/110V AC 60/50Hz; 9 - 45 Motor FLA

SKU # 78668536775
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 1
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 460V: 25 Hp at 380V
Enclosure Type: NEMA 12
Overload Relay: Solid State
Motor FLA: 9 - 45
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles