Menu Search
Magnetic Starters Starter, Non-Reversing; 120/110V AC 60/50Hz; 9 - 45 Motor FLA
EATON #ECN0524AAA-R61/F

Freedom Starter, Non-Reversing; 120/110V AC 60/50Hz; 9 - 45 Motor FLA

SKU # 78668536774
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 1
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 460V: 25 Hp at 380V
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 9 - 45
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles, Enclosure: 304-Grade Stainless Steel