Menu Search
Magnetic Starters Starter, Non-Reversing; 120/110V AC 60/50Hz; 28.0-140.0 Motor FLA

EATON #ECN0541AAA-R63/F

Freedom Starter, Non-Reversing; 120/110V AC 60/50Hz; 28.0-140.0 Motor FLA

SKU #78668545103
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Two Speed One Winding Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Phase: 1
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 200V: 40 Hp at 208V
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 28.00-140.00
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles, Without Ground Fault Auto/Manual Reset Overload