Menu Search
EATON #ECN0532AAA-R61/H

Freedom Starter, Non-Reversing; 120/110V AC 60/50Hz; 22 - 110 Motor FLA

SKU # 78668536744
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 1
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 460V: 50 Hp at 380V
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 22 - 110
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles