Menu Search
Magnetic Starters Starter, Non-Reversing; 120/110V AC 60/50Hz; 1 - 5 Motor FLA

EATON #ECN0518AAA-R63/B

Freedom Starter, Non-Reversing; 120/110V AC 60/50Hz; 1 - 5 Motor FLA

SKU #78668554021
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 1
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 460V: 10 Hp at 380V
Enclosure Type: NEMA 12
Overload Relay: Solid State
Motor FLA: 1 - 5
Auxiliary Contacts: (1) NO (1) NC

Additional Info: 3-Poles, Without Ground Fault Auto/Manual Reset Overload