Menu Search
Magnetic Starters Starter, Non-Reversing; 120/110V 60/50Hz; 60 - 300 Motor FLA
EATON #AN19SN0A5E300-CRK

Freedom Starter, Non-Reversing; 120/110V 60/50Hz; 60 - 300 Motor FLA

SKU # 78668597127
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 3-Phase 200V: 75 Hp
Hp 3-Phase 230V: 100 Hp
Hp 3-Phase 460V: 200 Hp
Hp 3-Phase 575V: 200 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: 60 - 300
Auxiliary Contacts: (1) NO Left Side Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Additional Info: C440 Electronic Overload Relay