Menu Search
Magnetic Starters Starter, Non-Reversing; 120/110V 60/50Hz; 4-20 Motor FLA
EATON #AN19AN0A5E020

Freedom Starter, Non-Reversing; 120/110V 60/50Hz; 4-20 Motor FLA

SKU # 78668541427
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 0.33 Hp
Hp 1-Phase 230V: 1 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 4-20
Auxiliary Contacts: (1) NO Side Mounted

Freedom series starters feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.