Menu Search
Magnetic Starters Starter, Non-Reversing; 120/110V 60/50Hz; 27A

EATON #ECN0711EAA

Freedom Starter, Non-Reversing; 120/110V 60/50Hz; 27A

SKU #78211401593
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Starter with CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Auxiliary Contacts: (1) NO Side Mounted

Additional Info: Control Transformer 208/120V