Menu Search
Magnetic Starters Starter, Non-Reversing; 120/110V 60/50Hz; 27A

EATON #AN16FN0AB

Freedom Starter, Non-Reversing; 120/110V 60/50Hz; 27A

SKU #78211397178
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Overload Relay: Manual, Auto Reset
Auxiliary Contacts: (1) NO Side Mounted

Three-phase, full voltage magnetic starters are most commonly used to switch AC motor loads. Starters consist of a magnetically actuated switch (contactor) and an overload relay assembled together.

Additional Info: Full Voltage, C306 Bimetallic Overload Relay