Menu Search
Magnetic Starters Starter, Non-Reversing; 120/110V 60/50Hz; 18A
EATON #ECE05D1AAA

Freedom Starter, Non-Reversing; 120/110V 60/50Hz; 18A

SKU # 78211408076
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size D
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Auxiliary Contacts: (1) NO Side Mounted