Menu Search
EATON #XTAE115G00A5E100

Starter, Non-Reversing; 120/110V 60/50Hz; 1.60-2.40 Motor FLA

SKU # 78668544078 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size G
UL Cont. Amps: 115A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 10 hp
Hp 1-Phase 230V: 25 Hp
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 125 Hp
Enclosure Type: Open
Overload Relay: Fixed Bimetallic Heater-Adjustable
Motor FLA: 1.60-2.40
Auxiliary Contacts: (0) NO/NC

Additional Info: IP20 Finger Protection